![BUS SR-5F-800MA-BK SR-5F RADIAL FA BUS SR-5F-800MA-BK SR-5F RADIAL FA](https://rexel-cdn.com/products/image.jpg?i=D5640700-8FB7-450A-B547-88864562FF58&f=420)
BUS SR-5F-800MA-BK SR-5F RADIAL FA
Item #: 618076
Cat #: SR-5F-800MA-BK
UPC: 051712635875
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BUS SR-5F-800MA-BK SR-5F RADIAL FA FUSE BULK PACK
Overview
BUS SR-5F-800MA-BK SR-5F RADIAL FA FUSE BULK PACK
Also known as: 051712635875, SR-5F-800MA-BK
Specifications
Color Temperature: | 4100 (Cool White) |
Length: | 1 ft, 12 in |
Wattage: | 13 |
Type: | Pre-Heat Start |
Material: | Glass |
Lumens: | 565 |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 13 |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Base: | Medium Bi-Pin (G13) |
Length: | 1 ft, 12 in |
Type: | Pre-Heat Start |
Lumens: | 565 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)