BUSS FUSEBLOCK WAS 1B0070

Item #: 618028

Cat #: T30060-3CR

UPC: 051712147965

Documents & Guides
Eaton Bussmann series Class T modular fuse block, CR, 300 Vac/Vdc or Less Control Systems, 300 Vac/Vdc or Less Individual Control Circuits, 31-60 A, Three-pole, Class T, 200 kA, Box lug, 200 kAIC, Glass polyester, 300 Vac/dc, #2 AWG Cu/Al
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series Class T modular fuse block, CR, 300 Vac/Vdc or Less Control Systems, 300 Vac/Vdc or Less Individual Control Circuits, 31-60 A, Three-pole, Class T, 200 kA, Box lug, 200 kAIC, Glass polyester, 300 Vac/dc, #2 AWG Cu/Al
Eaton’s Bussmann® series Class T fuse blocks provide a patented design simplifies your panel layout and uses less panel space.
Also known as: 051712147965, T30060-3CR

Specifications

Poles: 3
Class: T
Volts AC: 300
Mounting: Surface
Amps: 60
Material: Glass-Filled Polyester
Allowable Gauge Range: 14 - 2
Interrupt Rating AC: 200 kA
Family / Style: T300
Amps Range: 31 - 60
Poles: 3
Volts AC: 300
Amps: 60
Allowable Gauge Range: 14 - 2
Family / Style: T300
Class: T
Mounting: Surface
Material: Glass-Filled Polyester
Interrupt Rating AC: 200 kA
Amps Range: 31 - 60

Customer Reviews

No reviews for this product
(0)