Motor, Condenser Fan, 1/6HP, 1PH, 120VAC, 1050RPM

Item #: 617994

Cat #: 5KCP39DGJ299AS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Condenser Fan, 1/6 Horse Power, 1-Phase, 120 Volt AC, 1050 RPM

Overview

Motor, Condenser Fan, 1/6 Horse Power, 1-Phase, 120 Volt AC, 1050 RPM
Also known as: 5KCP39DGJ299AS

Specifications

Volts AC: 120
Mounting: Bracket
Phase: 1
Type: Motor, Condenser Fan
Horsepower: 0.1667
RPM: 1050
Volts AC: 120
Phase: 1
Horsepower: 0.1667
Mounting: Bracket
Type: Motor, Condenser Fan
RPM: 1050

Customer Reviews

No reviews for this product
(0)