Motor, HVAC, Direct Drive, Fan, 1/10-1/15HP, 1075RPM, 230VAC

Item #: 617991

Cat #: 5KCP29HG8697BS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Motor, HVAC, Direct Drive, Fan/Blower, 1/10 - 1/15 Horse Power, 1075 RPM, 230 Volt AC, 42 Frame, 5 Inch Diameter, Single Shaft, Open

Overview

Motor, HVAC, Direct Drive, Fan/Blower, 1/10 - 1/15 Horse Power, 1075 RPM, 230 Volt AC, 42 Frame, 5 Inch Diameter, Single Shaft, Open
Also known as: 5KCP29HG8697BS

Specifications

Volts AC: 230
Phase: 1
Type: Motor, Fan/Blower
Horsepower: 0.0627, 0.100
Amps Range: 0.360 - 0.480 - 0.700
Volts AC: 230
Type: Motor, Fan/Blower
Amps Range: 0.360 - 0.480 - 0.700
Phase: 1
Horsepower: 0.0627, 0.100

Customer Reviews

No reviews for this product
(0)