Relay, Timer, 10A, 240VAC, 240VAC Coil, 11 Pin, 2PDT, On-Delay

Item #: 617961

Cat #: 9050JCK23V24

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 11 Pin, 2-Pole Double Throw, On-Delay, 0.6 - 60 Seconds

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 11 Pin, 2-Pole Double Throw, On-Delay, 0.6 - 60 Seconds
Also known as: 9050JCK23V24

Specifications

Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay
Volts AC Control: 240
Mounting: Socket
Volts AC: 240
Range: 0.600 - 60 Sec
Base: 11-Pin
Amps: 10
Volts AC Control: 240
Volts AC: 240
Poles: 2
Type: Timing Relay
Mounting: Socket
Range: 0.600 - 60 Sec

Customer Reviews

No reviews for this product
(0)