Load Center, 200 Amp, Main Lugs, 30 Circuit, 1 Phase, NEMA 1

Item #: 61796

Cat #: HOM30L200C

UPC: 78590106127

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 200 Amp, Main Lugs, 30 Circuit, 1 Phase, NEMA 1Load Center, 200 Amp, Main Lugs, 30 Circuit, 1 Phase, NEMA 1

Overview

Load Center, 200 Amp, Main Lugs, 30 Circuit, 1 Phase, NEMA 1Load Center, 200 Amp, Main Lugs, 30 Circuit, 1 Phase, NEMA 1
Also known as: 78590106127, HOM30L200C

Specifications

Poles: 2
Family / Style: Homeline
Spaces: 30
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Main Lug
Amps: 60
Circuits: 30
Poles: 2
Spaces: 30
IP/NEMA Rating: NEMA 1
Type: Main Lug
Circuits: 30
Family / Style: Homeline
Mounting: Surface
Phase: 1
Amps: 60

Customer Reviews

No reviews for this product
(0)