Push Button, Mushroom Head, Yellow, NEMA 4/4X/13, 1NO

Item #: 61788

Cat #: 800H-DR9D1

UPC: 662073630388

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Yellow, Momentary, NEMA 4/4X/13, 1 Normally Open, Standard Contacts, 30 mm

Overview

Push Button, Mushroom Head, Yellow, Momentary, NEMA 4/4X/13, 1 Normally Open, Standard Contacts, 30 mm
Also known as: 662073630388, 800H-DR9D1

Specifications

Size: 30 mm
Type: 2 Position, Pushbutton
Color: Yellow
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Yellow
Type: 2 Position, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)