Black, Assorted Diameters, 6" Long

Item #: 61783

Cat #: FP301-3/16-TO-1-BLACK-5-102-PC-KITS

UPC: 051135381397

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Diameters Included: (30) 3/16", (28) 1/4", (20) 3/8", (14) 1/2", (6) 3/4", (4) 1".

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Diameters Included: (30) 3/16", (28) 1/4", (20) 3/8", (14) 1/2", (6) 3/4", (4) 1".
3M™ FP-301 Heat Shrink Tubing Kit is a versatile assortment of thin-wall tubing that balances electrical, physical and chemical properties. This flame-retardant tubing has a 2:1 shrink ratio and provides insulation for 600V-rated applications. The flexible polyolefin construction offers moisture-seal protection, making it ideal for industrial and military applications. 3M™ Heat Shrink Tubing Kit FP-301 includes split-resistant tubings that are used as shrink-fit, electrical insulation over cable splices or terminations. This general-purpose tubing has a high expansion ratio. It is mechanically tough, easily markable and resists cold flow. It is perfect for lightweight wire-harness covering, fire-resistant covering, wire bundling and component packaging. This kit contains assorted tubings that come in a rugged, translucent plastic box. The tubing withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C). UL Listed, SAE-AMS-DTL-23053/5, Class 1, 2, AMS-3636, AMS-3637, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051135381397, FP301-3/16-TO-1-BLACK-5-102-PC-KITS

Specifications

Diameter: 3/16 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 3/16 in
Color: Black
Length: 6 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)