Sign In or Register to view pricing and more.
Documents & Guides
4/4 Type SOWA Portable Cord, Black, 250 Foot Reel
Overview
4/4 Type SOWA Portable Cord, Black, 250 Foot Reel
General Cable® Carol® brand is the most recognized name in flexible cord for temporary power whether its plastic, rubber or specialty constructions, in applications requiring 600 volts or less. The extensive line includes portable cord, cordsets, portable power cable and premium-grade cable for commercial and industrial applications, including for use on constructions sites, in plants and factories or entertainment venues.
Also known as: SOWASO44BLK250RL
Specifications
Jacket: | Rubber |
Length: | 250 ft |
Gauge: | 4 |
Material: | Copper |
Color: | Black |
Conductors: | 4 |
Jacket: | Rubber |
Gauge: | 4 |
Color: | Black |
Length: | 250 ft |
Material: | Copper |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)