Proximity Sensor, Inductive, 18mm, Stainless Steel, 20-250V AC/DC

Item #: 61774

Cat #: 871TM-BH5N18-R3

UPC: 662468473323

Documents & Guides
Proximity Sensor, Inductive, PLC Interfacer, 18 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, PLC Interfacer, 18 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection
Bulletin 871T Tubular Food & Beverage Sensors can withstand high-pressure washdown applications in the food and beverage industry. Featuring stainless steel construction, these sensors also offer a high resistance to corrosion caused by cleansing and exposure to disinfecting agents.
Also known as: 662468473323, 871TM-BH5N18-R3

Specifications

Type: Inductive, PLC Interfacer, Proximity Sensor
Diameter: 18 mm
Amps: 0.200
Material: Stainless Steel
Range: 5 mm
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Inductive, PLC Interfacer, Proximity Sensor
Amps: 0.200
Range: 5 mm
Volts AC Range: 20 - 250
Diameter: 18 mm
Material: Stainless Steel
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)