Liquidtight Connector, 90°, 1", Non-Metallic

Item #: 61756

Cat #: NML-31

UPC: 687855211326

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 90 Degree, 1 Inch, Non-Metallic, For Use With Type B Non-Metallic Conduit

Overview

Liquidtight Connector, 90 Degree, 1 Inch, Non-Metallic, For Use With Type B Non-Metallic Conduit
Also known as: 687855211326, NML-31

Specifications

Diameter: 1 in
Material: Nylon
Diameter: 1 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)