![Conduit Body With Cover/Gasket, Type: T, Size: 3/4", Aluminum/Steel Conduit Body With Cover/Gasket, Type: T, Size: 3/4", Aluminum/Steel](https://rexel-cdn.com/products/image.jpg?i=A514F682-09F5-4DFC-822B-701CA3925857&f=420)
Conduit Body With Cover/Gasket, Type: T, Size: 3/4", Aluminum/Steel
Item #: 617474
Cat #: T2SSCG
UPC: 751338837935
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: T, Size: 3/4 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC/EMT Conduit.
Overview
Conduit Body With Cover/Gasket, Type: T, Size: 3/4 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC/EMT Conduit.
Also known as: 751338837935, T2SSCG
Specifications
Diameter: | 3/4 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Diameter: | 3/4 in |
Standards: | California Proposition 65 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)