Conduit Body With Cover/Gasket, Type: LL, Size: 2", Aluminum/Steel

Item #: 617468

Cat #: LL2SSCG

UPC: 751338837751

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: LL, Size: 2 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC/EMT Conduit.

Overview

Conduit Body With Cover/Gasket, Type: LL, Size: 2 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC/EMT Conduit.
Also known as: 751338837751, LL2SSCG

Specifications

Diameter: 2 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 2 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)