Push Button, 3-Position, Red, Mushroom Head, 1NCLB, 1NC

Item #: 61746

Cat #: 800H-FRXM6A7

UPC: 662073630418

Documents & Guides
Push Button, 3 Position, Momentary-Maintained-Maintained, Red Mushroom Head, NEMA 4/4X/13, 1 Normally Closed Late Break, 1 Normally Closed Standard Contacts, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 3 Position, Momentary-Maintained-Maintained, Red Mushroom Head, NEMA 4/4X/13, 1 Normally Closed Late Break, 1 Normally Closed Standard Contacts, 30 mm
Also known as: 662073630418, 800H-FRXM6A7

Specifications

Color: Red
Size: 30 mm
Type: 3 Position, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: 3 Position, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)