Male, Nylon-Insulated, WR: 22 - 18, Mates with 0.187-in wide female tab

Item #: 617434

Cat #: MTI18-187Q

UPC: 051128600252

Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.187-in wide female tab, Color: Red, 25/PK

Overview

Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.187-in wide female tab, Color: Red, 25/PK
3MÖ HighlandÖ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The flared nylon sleeve is abrasion-resistant and fully insulated with a stepped design to ensure mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128600252, MTI18-187Q

Specifications

Gender: Male
Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Copper, Nylon
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)