This product may not be available in all locations.
2
more
Breaker, Molded Case, 200A, 3P, 240VAC, 65kAIC, Powerpact Q
Item #: 61742
Cat #: QGL32200
UPC: 78590170564
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 240 Volt AC, 65 kAIC, Powerpact Q, Lug In , Lug Out
Overview
Breaker, Molded Case, 200 Amp, 3-Pole, 240 Volt AC, 65 kAIC, Powerpact Q, Lug In , Lug Out
Also known as: 78590170564, QGL32200
Specifications
Amps: | 200 |
Poles: | 3 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Amps: | 200 |
Volts AC: | 240 |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)