PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Item #: 617419

Cat #: 9001KP1C6

UPC: 785901770503

Sign In or Register to view pricing and more.
Documents & Guides
PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Overview

PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS
This Harmony 9001K, clear pilot light with transformer and glass dome is supplied with 110V AC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901770503, 9001KP1C6

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)