6000BTU 115V Low Amb/Htr

Item #: 617362

Cat #: N360616G150

UPC: 783510238643

Sign In or Register to view pricing and more.
Documents & Guides
HOF N360616G150 6000BTU 115V LOW AMB/HTR

Overview

HOF N360616G150 6000BTU 115V LOW AMB/HTR
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238643, N360616G150

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)