This product has been discontinued.
Transformer, Control, 500VA, 240x480/230x460/220x440 -120/115/110VAC
Item #: 617307
Cat #: ET-83327
UPC: 047503833278
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 500 VA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 4.35 Amp Output
Overview
Transformer, Industrial Control, 500 VA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 4.35 Amp Output
Also known as: 047503833278, ET-83327
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)