16/2 Non-Shielded Plenum, Gray

Item #: 6173

Cat #: 25225B

UPC: 662012957378

Sign In or Register to view pricing and more.
Documents & Guides
16/2 Non-Shielded Plenum, Gray,16/2 NONSHLD PLENUM GRAY

Overview

16/2 Non-Shielded Plenum, Gray,16/2 NONSHLD PLENUM GRAY
Also known as: 662012957378, 25225B

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Plenum
Gauge: 16
Shielding: Unshielded
Conductors: 2
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Length: 1000 ft
Color: Gray
Gauge: 16

Customer Reviews

No reviews for this product
(0)