This product may not be available in all locations.
1
more
![Operator Interface Panel, 5.7" TFT LCD Touchscreen, Magelis, 24VDC Operator Interface Panel, 5.7" TFT LCD Touchscreen, Magelis, 24VDC](https://rexel-cdn.com/products/pdocrefpf112401pfiletyperendition4000png.jpg?i=FC03D4E2-39C8-4176-8161-BA76EE2E161F&f=420)
Operator Interface Panel, 5.7" TFT LCD Touchscreen, Magelis, 24VDC
Item #: 617220
Cat #: HMIGTO2300
UPC: 785901234906
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface Panel, 5.7 Inch, QVGA, TFT LCD Touchscreen, Magelis, 24 Volt DC, 64 MB Flash Memory, Flush Mount
Overview
Operator Interface Panel, 5.7 Inch, QVGA, TFT LCD Touchscreen, Magelis, 24 Volt DC, 64 MB Flash Memory, Flush Mount
Harmony HMI GTO is a general purpose HMI range designed with the optimum features for most applications. With screen sizes ranging from 3.5" to 12", there is a fit for almost any application.
Also known as: 785901234906, HMIGTO2300
Specifications
Mounting: | Flush |
Volts DC: | 24 |
IP/NEMA Rating: | IP65, IP20, NEMA 4X |
Type: | Operator Interface |
Size: | 5.700 in |
Standards: | California Proposition 65 |
Mounting: | Flush |
IP/NEMA Rating: | IP65, IP20, NEMA 4X |
Size: | 5.700 in |
Volts DC: | 24 |
Type: | Operator Interface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)