![Shallow Strut, Solid, 1-5/8" W x 13/16" H x 10' L, Steel, Pre-Galv Shallow Strut, Solid, 1-5/8" W x 13/16" H x 10' L, Steel, Pre-Galv](https://rexel-cdn.com/products/cirb52galv10.jpg?i=6D0AD44E-2C00-4792-A635-3EED6B61EC25&f=420)
Shallow Strut, Solid, 1-5/8" W x 13/16" H x 10' L, Steel, Pre-Galv
Item #:
61721
Cat #:
B52-120-GLV
UPC:
781011248307
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 10 Foot Long, 12 Gauge Steel, Pre-Galvanized, Type B52 Strut
Overview
Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 10 Foot Long, 12 Gauge Steel, Pre-Galvanized, Type B52 Strut
Also known as: 781011248307, B52-120-GLV
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)