ML Load Center, 1PH, 200A, 120/240V, 40/40, NEMA 1

Item #: 61715

Cat #: HOM40L200C

UPC: 785901061298

Sign In or Register to view pricing and more.
Documents & Guides
ML Load Center, 1PH, 200A, 120/240V, 40/40, NEMA 1Main Lug Load Center, Homeline, 1-Phase, 200 Amp, NEMA Type 1, Combination Flush/Surface Cover, 40 Max Number of Spaces, 40 Max Number of Poles, Aluminum Bus, 25 kAIC, Convertible to Main Breaker.

Overview

ML Load Center, 1PH, 200A, 120/240V, 40/40, NEMA 1Main Lug Load Center, Homeline, 1-Phase, 200 Amp, NEMA Type 1, Combination Flush/Surface Cover, 40 Max Number of Spaces, 40 Max Number of Poles, Aluminum Bus, 25 kAIC, Convertible to Main Breaker.
Also known as: 785901061298, HOM40L200C

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: Homeline
Spaces: 40
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 40
Type: Main Breaker
Mounting: Flush, Surface
Spaces: 40
Phase: 1
Amps: 200
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Circuits: 40

Customer Reviews

No reviews for this product
(0)