Cove Heater, 600 Watt, 208V, 2048 BTU

Item #: 617143

Cat #: RCC6008C

UPC: 685360147208

Sign In or Register to view pricing and more.
Documents & Guides
Cove Heater, 600 Watt, 208V, 2048 BTU, White, 47 Inch Length

Overview

Cove Heater, 600 Watt, 208V, 2048 BTU, White, 47 Inch Length
Also known as: 685360147208, RCC6008C

Specifications

Wattage: 600
Depth: 3 in
Mounting: Surface
Length: 47 in
Type: Cove
Color: White
Volts AC: 208
Height: 4 3/16 in
Weight: 6 lb
Amps: 2.900
Family / Style: RCC
Wattage: 600
Mounting: Surface
Type: Cove
Volts AC: 208
Weight: 6 lb
Family / Style: RCC
Depth: 3 in
Length: 47 in
Color: White
Height: 4 3/16 in
Amps: 2.900

Customer Reviews

No reviews for this product
(0)