![Cove Heater, 900 Watt, 208V, 3072 BTU Cove Heater, 900 Watt, 208V, 3072 BTU](https://rexel-cdn.com/products/berko-cove-heater-rcc-series.jpg?i=9B68C8D0-AFD5-4526-AD02-0B50791A5E7D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cove Heater, 900 Watt, 208V, 3072 BTU, White, 71 Inch Length
Overview
Cove Heater, 900 Watt, 208V, 3072 BTU, White, 71 Inch Length
Marley Q-Mark RCC Series Radiant cove heater in white color is designed with extruded aluminum front panel that is coated with high temperature textured paint to radiate majority of its heat energy to front surface.
Also known as: 685360147284, RCC9008C
Specifications
Depth: | 3 in |
Amps: | 4.300 |
Mounting: | Surface |
Weight: | 7 lb |
Type: | Cove |
Length: | 71 in |
Color: | White |
Volts AC: | 208 |
Height: | 4 3/16 in |
Wattage: | 900 |
Family / Style: | RCC |
Depth: | 3 in |
Mounting: | Surface |
Type: | Cove |
Color: | White |
Height: | 4 3/16 in |
Family / Style: | RCC |
Amps: | 4.300 |
Weight: | 7 lb |
Length: | 71 in |
Volts AC: | 208 |
Wattage: | 900 |
Customer Reviews
No reviews for this product
(0)