WEI SLP32D OVP 20V 1.5A DUAL

Item #: 617088

Cat #: 7940098711

UPC: 064675169387

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WEI SLP32D OVP 20V 1.5A DUAL CHANNEL

Overview

WEI SLP32D OVP 20V 1.5A DUAL CHANNEL
Also known as: 064675169387, 7940098711

Specifications

Mounting: Side, External
Amps: 120
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Amps: 120

Customer Reviews

No reviews for this product
(0)