
TYPE 12 JIC LIFT-OFF CVR ENC, 12X10X5
Item #: 617065
Cat #: 12105-12LC
UPC: 782051730708
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series JIC panel enclosure, 12" height, 5" length, 10" width, NEMA 12, Screw cover, 12LC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Overview
Eaton B-Line series JIC panel enclosure, 12" height, 5" length, 10" width, NEMA 12, Screw cover, 12LC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Also known as: 782051730708, 12105-12LC
Specifications
Height: | 12 in |
Depth: | 5 in |
Mounting: | Surface |
Width: | 10 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Height: | 12 in |
Mounting: | Surface |
Material: | Steel |
Depth: | 5 in |
Width: | 10 in |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)