Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), GREEN
Item #: 61705
Cat #: B22A-120GRN
UPC: 781011217204
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), GREEN
Overview
Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), GREEN
Also known as: 781011217204, B22A-120GRN
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Green Painted |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)