MB Load Center, 1PH, 100A, 120/240VAC, 8/16

Item #: 61700

Cat #: HOM20M100C

UPC: 78590106135

Sign In or Register to view pricing and more.
Documents & Guides
MB Load Center, 1PH, 100A, 120/240VAC, 8/16Load Center, 100 Amp, Main Breaker, 20 Circuit, 1 Phase, 120/240 VAC, NEMA 1, Type QOM1, Homeline

Overview

MB Load Center, 1PH, 100A, 120/240VAC, 8/16Load Center, 100 Amp, Main Breaker, 20 Circuit, 1 Phase, 120/240 VAC, NEMA 1, Type QOM1, Homeline
Also known as: 78590106135, HOM20M100C

Specifications

Type: Main Breaker
Circuits: 20
Mounting: Flush, Surface
Family / Style: Homeline
Amps: 100
Spaces: 20, 16
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Main Breaker
Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Circuits: 20
Family / Style: Homeline
Spaces: 20, 16
Phase: 1

Customer Reviews

No reviews for this product
(0)