25W A19 Incandescent Lamp, Clear

Item #: 616978

Cat #: S6040

UPC: 045923060403

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt A19 Incandescent; Clear; 1500 Average rated hours; 185 Lumens; Medium Base; 120 Volt; 2/Pack

Overview

25 Watt A19 Incandescent; Clear; 1500 Average rated hours; 185 Lumens; Medium Base; 120 Volt; 2/Pack
Also known as: 045923060403, S6040

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 185
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Lumens: 185
Wattage: 25
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)