20A 480V M.I.

Item #: 616944

Cat #: 320MI-7W

UPC: 078477130469

Sign In or Register to view pricing and more.
Documents & Guides
LEV 320MI7W 20A 480V M.I.

Overview

LEV 320MI7W 20A 480V M.I.
20 Amp, 480 Volt, IEC 309-1 & 309-2, 2P, 3W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Red
Also known as: 078477130469, 320MI-7W

Specifications

Color: Red
Material: Valox Resin
Color: Red
Material: Valox Resin

Customer Reviews

No reviews for this product
(0)