AB 2100R-DL6CP DR LOCK 6" COVER

Item #: 616938

Cat #: 2100R-DL6CP

UPC: 884951875012

Sign In or Register to view pricing and more.
Documents & Guides
AB 2100R-DL6CP DR LOCK 6" COVER PLATE

Overview

AB 2100R-DL6CP DR LOCK 6" COVER PLATE
Also known as: 884951875012, 2100R-DL6CP

Specifications

Mounting: Side, External
Phase: 1
Amps: 120
Length: 5.500 in
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Amps: 120
IP/NEMA Rating: NEMA 4X
Phase: 1
Length: 5.500 in

Customer Reviews

No reviews for this product
(0)