D1 Series General Purpose Plug-In Relay

Item #: 616906

Cat #: D1PF1AA

UPC: 786685269719

Sign In or Register to view pricing and more.
Documents & Guides
D1 Series General Purpose Plug-In RelayD1 Series General Purpose Plug-In Relay, Full featured cover, 120V coil, 50/60 Hz, 4430 Ohms resistance, Plug-in terminal, SPDT contact configuration, 20A contact rating, Silver alloy contacts, IP40 enclosure

Overview

D1 Series General Purpose Plug-In RelayD1 Series General Purpose Plug-In Relay, Full featured cover, 120V coil, 50/60 Hz, 4430 Ohms resistance, Plug-in terminal, SPDT contact configuration, 20A contact rating, Silver alloy contacts, IP40 enclosure
Also known as: 786685269719, D1PF1AA, Ice cube

Specifications

Type: General Purpose Relay, SPDT
Volts AC Control: 120
Base: 5-Blade
Mounting: Socket
Amps: 20
Poles: 1
Type: General Purpose Relay, SPDT
Base: 5-Blade
Amps: 20
Volts AC Control: 120
Mounting: Socket
Poles: 1

Customer Reviews

No reviews for this product
(0)