24V LED Tape Lighting, 5', 3000K

Item #: 616888

Cat #: 98613SW-12

UPC: 785652158704

Sign In or Register to view pricing and more.
Documents & Guides
24V LED Tape Lighting, 5', 3000K24V 15W LED Tape Lighting, 5 Foot Section, 3000K, Life: 40,000 Hours, Black

Overview

24V LED Tape Lighting, 5', 3000K24V 15W LED Tape Lighting, 5 Foot Section, 3000K, Life: 40,000 Hours, Black
Also known as: 785652158704, 98613SW-12

Specifications

Color Temperature: 3000 (Warm White)
Length: 5 ft
Volts AC: 24
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 24
Length: 5 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)