
Back to Back Deep Strut, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Item #: 61685
Cat #: B22A-120GLV
UPC: 781011217303
Documents & Guides
Back to Back Deep Strut, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Sign In or Register to view pricing and more.
Overview
Back to Back Deep Strut, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011217303, B22A-120GLV
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)