Halogen Linear Lamp, Double-Ended, T3, 500W, 130V

Item #: 616789

Cat #: 01018C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Double-Ended, 500 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s)

Overview

Halogen Linear Lamp, Double-Ended, 500 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s)
Also known as: 01018C

Specifications

Wattage: 500
Volts AC: 130
Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Wattage: 500
Shape: T3 (Tubular)
Light Technology: Halogen
Volts AC: 130
Base: Recessed Single Contact (R7s)

Customer Reviews

No reviews for this product
(0)