225KVA Vent TX 3PH 208D-480Y/277 150C

Item #: 616745

Cat #: V29R47T22EE

UPC: 786680040313

Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 208V, Taps: 1 at +5%/2 at -5%, SV 480Y/277V, 150°C rise w/ 200°C insulation systeam, 225 kVA, EE

Overview

Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 208V, Taps: 1 at +5%/2 at -5%, SV 480Y/277V, 150°C rise w/ 200°C insulation systeam, 225 kVA, EE
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Also known as: 786680040313, V29R47T22EE

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Volt Amps: 225kVA
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta

Customer Reviews

No reviews for this product
(0)