Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 240-IN. (20 FT), GALVANIZE

Item #: 61671

Cat #: B22A-240GLV

UPC: 781011217358

Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 240-IN. (20 FT), GALVANIZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 240-IN. (20 FT), GALVANIZE
Also known as: 781011217358, B22A-240GLV

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)