This product has been discontinued.
Incandescent Dimmer, Diva, 800W, Desert Stone
Item #: 6167
Cat #: DVSC-600P-DS
UPC: 027557494373
Sign In or Register to view pricing and more.
Documents & Guides
Diva Locator Light Dimmer - Single Pole 600W - **DESERT STONE**
Overview
Diva Locator Light Dimmer - Single Pole 600W - **DESERT STONE**
Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/600W in desert stone
Also known as: 027557494373, DVSC-600P-DS
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Diva |
Type: | Decora |
Color: | Desert Stone |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600 |
Mounting: | Surface |
Family / Style: | Diva |
Color: | Desert Stone |
Light Technology: | Halogen |
Volts AC: | 120 |
Poles: | 1 |
Type: | Decora |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)