Fuse, 45A, 600V, 200kAIC, Class J, Fast-Acting

Item #: 616580

Cat #: JLS045

UPC: 079458200768

Sign In or Register to view pricing and more.
Documents & Guides
45 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Features: Fast Acting.

Overview

45 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Features: Fast Acting.
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits. Applications: General purpose circuits with little or no motor load. Resistive loads, such as resistance electric heat. Loads requiring fast-acting overload protection, such as equipment containing solid-state devices.
Also known as: 079458200768, JLS045

Specifications

Speed: Fast Acting
Type: Class J, General Purpose
Amps: 45
Diameter: 1 1/16 in
Class: J
Length: 2 3/8 in
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Amps: 45
Class: J
Volts AC: 600
Standards: California Proposition 65
Type: Class J, General Purpose
Diameter: 1 1/16 in
Length: 2 3/8 in
Mounting: Cartridge
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)