Fuse, 30A, 600VAC/300VDC, Class RK5

Item #: 616578

Cat #: FLSR030

UPC: 079458170733

Documents & Guides
30 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458170733, FLSR030

Specifications

Speed: Time Delay, Slow Blow
Diameter: 13/16 in
Amps: 30
Class: RK5
Length: 5 in
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 30
Length: 5 in
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Diameter: 13/16 in
Class: RK5
Volts AC: 600
Mounting: Cartridge
Family / Style: FLS
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)