4" Square Extension Ring, 1-1/2" Deep, Welded, Metallic

Item #: 616498

Cat #: 4-SW-EXT-SPL

UPC: 781720041510

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Extension Ring, 1-1/2 Inch Deep, Welded, Metallic, Side Knockouts: (12) 1/2 and 3/4 Inch, Cubic Inches: 21.0

Overview

4 Inch Square Extension Ring, 1-1/2 Inch Deep, Welded, Metallic, Side Knockouts: (12) 1/2 and 3/4 Inch, Cubic Inches: 21.0
Also known as: 781720041510, 4-SW-EXT-SPL

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 2
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Gangs: 2
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)