Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4", No KOs, Steel

Item #: 616493

Cat #: RSC080804NK

UPC: 786725865123

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 4 Inch, No Knockouts, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 4 Inch, No Knockouts, Steel/Gray Powder Coat
Also known as: 786725865123, RSC080804NK

Specifications

Depth: 4 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Size: 8 x 8 x 4 in
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Width: 8 in
Height: 8 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Size: 8 x 8 x 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)