![NEMA4/12 WRG TROUGH30L NEMA4/12 WRG TROUGH30L](https://rexel-cdn.com/products/product.jpg?i=4CB670B0-745E-4669-8766-675B4929D201&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
N4/12 Wiring Trough - 4 x 4 x 30 - Steel/Gray
Overview
N4/12 Wiring Trough - 4 x 4 x 30 - Steel/Gray
Also known as: 623980457307, 1486C30
Specifications
Length: | 30 in |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Length: | 30 in |
Width: | 4 in |
Material: | Steel |
Color: | Gray |
Height: | 4 in |
Customer Reviews
No reviews for this product
(0)