Enclosure, NEMA 3R, Screw Cover, 36" x 36" x 12"

Item #: 616425

Cat #: 363612-SC3R-NK

UPC: 784572105881

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 36 x 36 x 12 Inch, Steel/Gray Polyester Powder Coating
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 36 x 36 x 12 Inch, Steel/Gray Polyester Powder Coating
Also known as: 784572105881, 363612-SC3R-NK

Specifications

Mounting: Surface
Color: Gray
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)