This product may not be available in all locations.
Pilot Light, Push to Test, 120V AC/DC, Full Voltage, Green, 30mm
Item #: 61636
Cat #: 800H-QRT10G
UPC: 662073624837
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, Full Voltage, 120 Volt, AC/DC, Green, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Overview
Pilot Light, Push to Test, Full Voltage, 120 Volt, AC/DC, Green, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Also known as: 662073624837, 800H-QRT10G
Specifications
Volts DC: | 120 |
Color: | Green |
Size: | 30 mm |
Type: | Push to Test, Pilot Light |
Volts AC: | 120 |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Volts DC: | 120 |
Size: | 30 mm |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Color: | Green |
Type: | Push to Test, Pilot Light |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)