4-11/16" Square Cover, 1-Device, Tile Ring, 1-1/4" Raised, Drawn
Item #: 616341
Cat #: 72-C-49-1-1/4
UPC: 785991146356
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Cover, 1-Device, Tile Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 7.0
Overview
4-11/16 Inch Square Cover, 1-Device, Tile Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 7.0
Also known as: 785991146356, 72-C-49-1-1/4
Specifications
Mounting: | Device |
Depth: | 1 1/4 in |
Gangs: | 1 |
Material: | Steel |
Cubic Inches: | 7 in³ |
Mounting: | Device |
Gangs: | 1 |
Cubic Inches: | 7 in³ |
Depth: | 1 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)