Armored Health Care Facilities Cable, 10/2 Stranded, Aluminum Flex, 250'

Item #: 616336

Cat #: ACHCFAL102STR250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Health Care Facilities Cable, 10/2 Stranded, Aluminum Flex, 250'

Overview

Armored Health Care Facilities Cable, 10/2 Stranded, Aluminum Flex, 250'
Also known as: ACHCFAL102STR250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Gauge: 10
Conductors: 2
Jacket: Aluminum
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)