Steel Cover, 11" x 22", with (2) Bolts, Legend: Blank

Item #: 616330

Cat #: N09R

UPC:

Documents & Guides
Steel Cover, 11 Inch x 22 Inch, with (2) Bolts, Legend: Blank
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel Cover, 11 Inch x 22 Inch, with (2) Bolts, Legend: Blank
Also known as: N09R

Specifications

Width: 22 in
Material: Steel
Load Rating: H20
Width: 22 in
Load Rating: H20
Material: Steel

Customer Reviews

No reviews for this product
(0)