Composite Lid, 11" x 21" x 2", Lid Marked: "Street Lighting"

Item #: 616314

Cat #: 1020550

UPC:

Documents & Guides
Composite Lid, R Series, W x L x D: 11" x 21" x 2", Lid Marked: "Street Lighting", Skid Resistant.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Composite Lid, R Series, W x L x D: 11" x 21" x 2", Lid Marked: "Street Lighting", Skid Resistant.
Also known as: 1020550

Specifications

Height: 11 in
Material: Concrete
Depth: 2 in
Width: 21 in
Load Rating: Light Duty/Pedestrian
Height: 11 in
Depth: 2 in
Load Rating: Light Duty/Pedestrian
Material: Concrete
Width: 21 in

Customer Reviews

No reviews for this product
(0)